

€650.01/ pieceexcl. VAT
€786.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 75 mm |
Outside diameter | 100 mm |
Maximum Transmitted Torque | 2,000 Nm |
Torque | 2000 Nm |
Axial load | 7339 kN |
Tightening moment | 750 Nm |
Self-centring | - |
Hub Pressure | 16000 N/mm² |