

€592.38/ pieceexcl. VAT
€716.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 70 mm |
Outside diameter | 92 mm |
Maximum Transmitted Torque | 1,920 Nm |
Torque | 1920 Nm |
Axial load | 7238 kN |
Tightening moment | 680 Nm |
Self-centring | - |
Hub Pressure | 17000 N/mm² |