

€516.39/ pieceexcl. VAT
€624.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 60 mm |
Outside diameter | 86 mm |
Maximum Transmitted Torque | 1,740 Nm |
Torque | 1745 Nm |
Axial load | 7034 kN |
Tightening moment | 635 Nm |
Self-centring | - |
Hub Pressure | 20000 N/mm² |