

€463.63/ pieceexcl. VAT
€560.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 55 mm |
Outside diameter | 80 mm |
Maximum Transmitted Torque | 1,650 Nm |
Torque | 1650 Nm |
Axial load | 6932 kN |
Tightening moment | 600 Nm |
Self-centring | - |
Hub Pressure | 24000 N/mm² |