

€522.04/ pieceexcl. VAT
€631.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 3 in |
Outside diameter | 3 7/8 in |
Maximum Transmitted Torque | 18,000 |
Torque | 2030 Nm |
Axial load | 7330 kN |
Tightening moment | 750 Nm |
Self-centring | - |
Hub Pressure | 1585 N/mm² |