

€414.94/ pieceexcl. VAT
€502.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 3/8 in |
Outside diameter | 3 3/8 in |
Maximum Transmitted Torque | 15,500 |
Torque | 1750 Nm |
Axial load | 6985 kN |
Tightening moment | 635 Nm |
Self-centring | - |
Hub Pressure | 1930 N/mm² |