

€467.04/ pieceexcl. VAT
€565.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 3/4 in |
Outside diameter | 3 5/8 in |
Maximum Transmitted Torque | 1,417 |
Torque | 1920 Nm |
Axial load | 7170 kN |
Tightening moment | 680 Nm |
Self-centring | - |
Hub Pressure | 1655 N/mm² |