

€463.21/ pieceexcl. VAT
€560.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 3/16 in |
Outside diameter | 3 1 8 in |
Maximum Transmitted Torque | 14,750 |
Self-centring | - |