

€372.48/ pieceexcl. VAT
€450.70incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 1/4 in |
Outside diameter | 3 1 8 in |
Maximum Transmitted Torque | 15,000 |
Torque | 1695 Nm |
Axial load | 6930 kN |
Tightening moment | 600 Nm |
Self-centring | - |
Hub Pressure | 24150 N/mm² |