

€516.39/ pieceexcl. VAT
€624.83incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 1/2 in |
Outside diameter | 3 3/8 in |
Maximum Transmitted Torque | 16,000 |
Torque | 1810 Nm |
Axial load | 7060 kN |
Tightening moment | 635 Nm |
Self-centring | - |
Hub Pressure | 19300 N/mm² |