

€372.48/ pieceexcl. VAT
€450.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 2 1/16 in |
Outside diameter | 3 1 8 in |
Maximum Transmitted Torque | 1,188 |
Self-centring | - |