

€561.77/ pieceexcl. VAT
€679.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Super-T-Link® |
Type | SPA |
Width (top) | 13 mm |
Material | Polyurethane/Polyester |
Colour | Blue |
Double V-profile model | No |
Temperature resistance | from -40 to 116 °C |
Minimum disc diameter | 90 mm |