FENNER DRIVES

FENNER DRIVES Link V-belt PowerTwist Plus® section D/32 box 10m

  • ERIKS:12089342
Image 1
Fenner® PowerTwist Drive
HPC Link belts


The Fenner® PowerTwist Drive belting incorporates the most up-to-date materials available, giving it unique qualities of resistance to many of the adverse working conditions that belts are subject to, and properties that were deficient in earlier designs of link belts. These link belts are complementary to the range of Fenner® wedge and Vee belts and are extensively used in industrial, marine, agriculture and heating & ventilation systems.
Power Twist Drive link V-belts are manufactured from an exclusive, high strength urethane / polyester composite. This makes PowerTwist Drive an increadibly strong, yet flexible belt that will take on the roughest of working conditions.
It's unique cross link design gives a raw edge cog construction which provides excellent durability and performance, delivering higher power ratings than almost any other link type V-belts on the market. When the tension is applied to the belt, the cross-link design locks tightly thus producing the lowest stretch of any link V-belt.
Save to list

€1,401.58/ pieceexcl. VAT

€1,695.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
PowerTwist PLUS®
Type
D/32
Width (top)
32 mm
Material
Polyurethane/Polyester
Colour
Red
Double V-profile model
No
Temperature resistance
from -40 to 116 °C
Minimum disc diameter
335 mm