

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | PowerTwist PLUS® AS |
Type | A/13 |
Width (top) | 13 mm |
Material | Polyurethane/Polyester |
Colour | Blue |
Double V-profile model | No |
Temperature resistance | from -40 to 116 °C |
Minimum disc diameter | 80 mm |