FENNER DRIVES

FENNER DRIVES Link V-belt NU-T-Link® section Z/10 box 20m

  • ERIKS:23359081
  • Manufacturer:662345065276
Image 1
Save to list

€70.71/ meterexcl. VAT

€85.56incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Nu-T-Link®
Type
Z/10
Width (top)
10 mm
Material
Polyurethane/Polyester
Temperature resistance
from -40 to 116 °C
Minimum disc diameter
45 mm