FENNER DRIVES

FENNER DRIVES Link V-belt NU-T-Link® section B/17 box 20m

  • ERIKS:23359074
  • Manufacturer:662345065245
Image 1
Save to list

€84.80/ meterexcl. VAT

€102.61incl. VAT

Sold per: 20Min. order: 20

80 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Nu-T-Link®
Type
B/17
Width (top)
17 mm
Material
Polyurethane/Polyester
Temperature resistance
from -40 to 116 °C
Minimum disc diameter
125 mm