FENNER DRIVES

FENNER DRIVES Link V-belt NU-T-Link® section A/13 box 20m

  • ERIKS:23359072
  • Manufacturer:662345065238
Image 1
Save to list

€76.85/ meterexcl. VAT

€92.99incl. VAT

Sold per: 20Min. order: 20

2 In stock - Estimated delivery date 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Nu-T-Link®
Type
A/13
Width (top)
13 mm
Material
Polyurethane/Polyester
Temperature resistance
from -40 to 116 °C
Minimum disc diameter
80 mm