FEMA

FEMA Vacuum switch VCM 4156 -15/+6 mbar

  • ERIKS:11010712
Image 1
Image 2
Image 1
Image 2
Save to list

€598.40/ pieceexcl. VAT

€724.06incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
VCM
Type
3776
Model
Vacuum pressure switch
Adjustment range
from -15 to 6
Adjustment range pressure unit
mbar
Adjustable differential gap
No
Switching differential
2 mbar
Max. pressure
1 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Membrane
Housing material
Cast aluminium GD-AlSi12
Sensor material
NBR
Process connection material
Stainless steel 304
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54