FEMA

FEMA Vacuüm switch VCM 095 -0,9/+0,5 bar

  • ERIKS:10059975
Image 1
Image 2
Image 1
Image 2
Save to list

€351.05/ pieceexcl. VAT

€424.77incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
VCM
Type
3776
Model
Vacuum pressure switch
Adjustment range
from -0.9 to 0.5
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
50 mbar
Max. pressure
3 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Copper
Process connection material
Brass
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54