FEMA

FEMA Pressure switch Type: 3772-3906 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 3 to 16 bar Milk coupling (DIN 11851) Stainless steel 316Ti DN50

  • ERIKS:14877119
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772-3906
Model
Pressure switch
Adjustment range
from 3 to 16
Adjustment range pressure unit
bar
Adjustable differential gap
No
Max. pressure
25 bar
Process connection
Milk coupling (DIN 11851)
Size process connection
DN50
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 316Ti
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54
Medium temperature
from -10 to 100 °C
Ambient temperature
from -20 to 70 °C
Explosion-proof
No