FEMA

FEMA Pressure switch Type: 3772-3906 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 0.2 to 2.5 bar Milk coupling (DIN 11851) Stainless steel 316Ti DN25

  • ERIKS:14877109
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772-3906
Model
Pressure switch
Adjustment range
from 0.2 to 2.5
Adjustment range pressure unit
bar
Adjustable differential gap
No
Max. pressure
16 bar
Process connection
Milk coupling (DIN 11851)
Size process connection
DN25
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 316Ti
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54
Medium temperature
from -10 to 100 °C
Ambient temperature
from -20 to 70 °C
Explosion-proof
No