FEMA

FEMA Pressure switch EX-DWR 16 3-16 bar

  • ERIKS:11144262
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€982.60/ pieceexcl. VAT

€1,188.95incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DWR
Type
3784
Model
Pressure switch
Adjustment range
from 3 to 16
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
0.5 bar
Max. pressure
20 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 430
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/3 A res - 250V DC/0.03 A - 24V DC/3 A
Electrical connection
Cable entry M16 x 1.5
Level of protection (IP value)
IP65
Ambient temperature
from -20 to 60 °C
Explosion-proof
Yes
Ex-class
II 2G Ex de IIC T6 Gb - II 1/2D Ex ta/tb IIIC T80 °C Da/D