FEMA

FEMA Pressure switch DWR 40 8-40 bar

  • ERIKS:11063143
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€432.65/ pieceexcl. VAT

€523.51incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DWR
Type
3784
Model
Pressure switch
Adjustment range
from 8 to 40
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
1.3 bar
Max. pressure
50 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 430
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54