




€338.30/ pieceexcl. VAT
€409.34incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FEMA |
Series | DCMV |
Type | 3773 |
Model | Pressure switch |
Adjustment range | from 0.2 to 2.5 |
Adjustment range pressure unit | bar |
Adjustable differential gap | Yes |
Switching differential | 0.15 - 1.5 bar |
Max. pressure | 16 bar |
Process connection | Internal and external thread (BSPP) |
Size process connection | 1/4" (8) and 1/2" (15) |
Sensor/feeler type | Bellows |
Housing material | Cast aluminium GD-AlSi12 |
Sensor material | Stainless steel 316Ti |
Process connection material | Stainless steel 430 |
Contact type | Micro switch |
Switching function | Change-over |
Switching power | 250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP54 |