FEMA

FEMA Pressure switch DCM 6 0,5-6 bar

  • ERIKS:10059965
Image 1
Image 2
Image 1
Image 2
Save to list

€229.50/ pieceexcl. VAT

€277.70incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772
Model
Pressure switch
Adjustment range
from 0.5 to 6
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
0.15 bar
Max. pressure
16 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 430
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54
Explosion-proof
No