FEMA

FEMA Pressure switch DCM 4016 1-16 mbar

  • ERIKS:10059979
Image 1
Image 2
Image 1
Image 2
Save to list

€723.35/ pieceexcl. VAT

€875.25incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772
Model
Pressure switch
Adjustment range
from 1 to 16
Adjustment range pressure unit
mbar
Adjustable differential gap
No
Switching differential
2 mbar
Max. pressure
1 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Membrane
Housing material
Cast aluminium GD-AlSi12
Sensor material
NBR
Process connection material
Stainless steel 304
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54