FEMA

FEMA Pressure switch DCM 1 0,2-1,6 bar

  • ERIKS:10059959
Image 1
Image 2
Image 1
Image 2
Save to list

€263.08/ pieceexcl. VAT

€318.33incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772
Model
Pressure switch
Adjustment range
from 0.2 to 1.6
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
0.04 bar
Max. pressure
6 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Copper
Process connection material
Brass
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54