




€290.70/ pieceexcl. VAT
€351.75incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FEMA |
Series | DCM |
Type | 3772 |
Model | Pressure switch |
Adjustment range | from 0.04 to 0.25 |
Adjustment range pressure unit | bar |
Adjustable differential gap | No |
Switching differential | 0.03 bar |
Max. pressure | 6 bar |
Process connection | Internal and external thread (BSPP) |
Size process connection | 1/4" (8) and 1/2" (15) |
Sensor/feeler type | Bellows |
Housing material | Cast aluminium GD-AlSi12 |
Sensor material | Copper |
Process connection material | Brass |
Contact type | Micro switch |
Switching function | Change-over |
Switching power | 250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP54 |