FEMA

FEMA Drukschakelaar DCM 63 16-63 bar

  • ERIKS:11057953
Image 1
Image 2
Image 1
Image 2
Save to list

€402.48/ pieceexcl. VAT

€487.00incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772
Model
Pressure switch
Adjustment range
from 16 to 63
Adjustment range pressure unit
bar
Adjustable differential gap
No
Switching differential
2.0 bar
Max. pressure
130 bar
Process connection
Internal and external thread (BSPP)
Size process connection
1/4" (8) and 1/2" (15)
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 430
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54