FEMA

FEMA Diff.press.switch DDCM 6002 100-600 mbar

  • ERIKS:11082952
Image 1
Image 2
Image 1
Image 2
Save to list

€1,382.95/ pieceexcl. VAT

€1,673.37incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DDCM
Type
3787
Model
Pressure differential switch
Adjustment range
from 100 to 600
Adjustment range pressure unit
mbar
Adjustable differential gap
No
Switching differential
35 mbar
Max. pressure
3 bar
Process connection
Internal thread (BSPP)
Size process connection
1/4" (8)
Sensor/feeler type
Membrane
Housing material
Cast aluminium GD-AlSi12
Sensor material
NBR
Process connection material
Aluminium
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54