






€172.12/ pieceexcl. VAT
€208.27incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | WS222 |
Type | Spherical Roller Bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 107 kN |
Dynamic load rating | 109 kN |
Limiting speed | 2440 rpm |
Fatigue load limit | 14.6 kN |
Weight | 0.69 kg |
Weight | 1.521 lb |
€113.58/ pieceexcl. VAT
€137.43incl. VAT
67 In stock - Estimated delivery date 10/11/2026