






€158.27/ pieceexcl. VAT
€191.51incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | WS222 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 91 kN |
Dynamic load rating | 101 kN |
Limiting speed | 2600 rpm |
Fatigue load limit | 12.1 kN |
Weight | 0.602 kg |
Weight | 1.327 lb |
€101.67/ pieceexcl. VAT
€123.02incl. VAT
91 In stock - Estimated delivery date 10/11/2026