

€370.69/ pieceexcl. VAT
€448.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 135 mm |
Width | 104 mm |
Thread Size | M 155x3 |
prepared for oil injection | No |