

€219.29/ pieceexcl. VAT
€265.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 105 mm |
Width | 82 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |