

€180.26/ pieceexcl. VAT
€218.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 95 mm |
Width | 73 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |