

€139.23/ pieceexcl. VAT
€168.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 95 mm |
Width | 59 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |