

€126.43/ pieceexcl. VAT
€152.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 90 mm |
Width | 57 mm |
Thread Size | M 105x2 |
prepared for oil injection | No |