

€110.68/ pieceexcl. VAT
€133.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AHX |
Shaft diameter | 70 mm |
Width | 68 mm |
Thread Size | M 85x2 |
prepared for oil injection | No |