

€9,137.19/ pieceexcl. VAT
€11,056.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 360 mm |
Width | 284 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |