

€6,884.88/ pieceexcl. VAT
€8,330.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 320 mm |
Width | 264 mm |
Thread Size | Tr370x5 |
prepared for oil injection | No |