

€3,532.18/ pieceexcl. VAT
€4,273.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 280 mm |
Width | 228 mm |
Thread Size | Tr330x5 |
prepared for oil injection | No |