

€1,069.19/ pieceexcl. VAT
€1,293.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 180 mm |
Width | 145 mm |
Thread Size | Tr210x4 |
prepared for oil injection | No |