

€9,731.87/ pieceexcl. VAT
€11,775.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 400 mm |
Width | 186 mm |
Thread Size | Tr450x5 |
prepared for oil injection | No |