

€2,438.04/ pieceexcl. VAT
€2,950.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 280 mm |
Width | 145 mm |
Thread Size | Tr320x5 |
prepared for oil injection | No |