

€2,036.89/ pieceexcl. VAT
€2,464.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 260 mm |
Width | 131 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |