

€15,279.10/ pieceexcl. VAT
€18,487.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 420 mm |
Width | 310 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |