

€9,583.59/ pieceexcl. VAT
€11,596.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 360 mm |
Width | 271 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |