

€8,225.63/ pieceexcl. VAT
€9,953.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 340 mm |
Width | 269 mm |
Thread Size | Tr380x5 |
prepared for oil injection | No |