

€4,084.72/ pieceexcl. VAT
€4,942.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 260 mm |
Width | 202 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |