

€791.36/ pieceexcl. VAT
€957.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 160 mm |
Width | 125 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |